Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Finesse™ 325 Manual Microtome, Universal Blade Holder Package

Catalog No. A78100001K Shop All Epredia Products
Change view
Click to view available options
Universal Blade Holder Package
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
A78100001K Universal Blade Holder Package
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A78100001K Supplier Epredia™ Supplier No. A78100001K

missing translation for 'validMainframeMsg'

Prevent repetitive stress injury with the lightly balanced flywheel of Epredia™ Shandon™ Finesse™ 325 Manual Microtome.

  • Quick-release cassette clamp and x-y orientation head supplied as standard
  • Disposable blades or standard microtome knives can be used with this unit (with the appropriate knife holder)
  • Modern Accu-Feed System provides high-quality, reproducible sections throughout the length of specimen travel
  • Accu-Feed specimen advance is selectable in 1μm steps from 1 to 30μm
  • Specimen tilt / orientation is ±5 degrees using X-Y micro adjustment
  • Precision response, free-running flywheel with ergonomic design
  • Removable deep debris tray for easy cleaning
Ordering Information:
  • Specify Knife Holder at the time of order. Blade holders/Knife holders are not included with microtome unless ordering package.
Includes:
  • Fine orienting head (Mfr. No. 0325-105)
  • Standard quick release specimen clamp (Mfr. No. 0303)
  • Audible and visual specimen travel alarm/indicator 
  • Organizer Tray (Mfr. No., A7813000)
  • Debris tray (Mfr. No. A78130003)
  • Dust cover (Mfr. No. AP14325)
  • Microtome oil (Mfr. No. 1520/1)
  • Operator manual (Mfr. No. A78110100)
  • Service Record Book (Mfr. No. A78410106)
Note:
  • Contents, Packaging, and Quantities of items listed are subject to change without prior notice.
Available Accessories:
  • Service Manual (A78110101)
  • Universal Blade Holder Base and Top Stage (0318)
  • High Profile Blade Holder Base and Top Stage (0322)
  • Low Profile Blade Holder Base and Top Stage (0321)
  • Specimen holders, quick-release cassette holders, and vises

Specifications

Product Type Universal Blade Holder Package
Certifications/Compliance CE Marked
Sectioning Range 0.5 to 60μm
Fine Section Resolution 0.5 to 2μm in 0.5μm steps, 2 to 10μm in 1μm steps, 10 to 20μm in 2μm steps, 20 to 60μm in 5μm steps
Depth (English) 19.7 in.
Depth (Metric) 50 cm
Height (English) 11.4 in.
Height (Metric) 29 cm
Width (English) 16.1 in.
Width (Metric) 41 cm
Weight (English) 88 lb.
Weight (Metric) 40 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.