Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Frozen Section Staining Kit

Catalog No. 145 Shop All Epredia Products
Change view
Click to view available options
Quantity:
1 Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-5 1 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-5 Supplier Epredia™ Supplier No. 145
Add to Cart
Add to Cart

Process a limited number of slides in an ideal environment with the Epredia™ Shandon™ Frozen Section Staining Kit.

  • Sturdy cover with piano hinge seals beakers to minimize evaporation
  • Rubber feet on rack protect table surface
  • Glass beakers have a capacity of 200mL (6.75 oz.) and are 10cm (4 in.) tall
  • Slide holder will hold ten 76 x 26mm (3 x 1 in.) slides
  • Stainless-steel support rack measures 3.5 x 4.5 x 17.25 in. when rack is closed

Specifications

Includes Kit includes 12 beakers, a stainless-steel slide holder, and a heavy-gauge stainless-steel support rack with six round openings to hold beakers.
Quantity 1 Kit
Product Type Shandon Frozen Section Staining Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.