Learn More
Description
Consistent Quality
- Properly hardened, tempered and passivated
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
Specifications
Specifications
| Blade Style | Curved |
| Grade | Standard |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
| Product Type | Iris Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.