Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Large Section Blades, Blade with arbor

Catalog No. 10003 Shop All Epredia Products
Change view
Click to view available options
Arbor Included:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Arbor Included
10003 Yes
10-021-00 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10003 Supplier Epredia™ Supplier No. 10003

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Epredia™ Large Section Blades are ideal for general purpose cutting or to remove skull cap and bone specimens.

  • Bottom blade width: 2.5in. (6.3cm)
  • Top blade width: 0.43in. (1.1cm)
  • Permanently bonded stainless-steel arbor (10-003 only)

Specifications

Arbor Included Yes
Product Type Large Section Blades
Width (English) Bottom Blade 2.5 in.
Width (English) Top Blade 0.43 in.
Width (Metric) Bottom Blade 6.3 cm
Width (Metric) Top Blade 1.1 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.