Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Lead-Filled Mallet, 1.33 in. face, Diameter (35mm), standard, 9.5 in. (24.5cm)

Catalog No. 526 Shop All Epredia Products
Change view
Click to view available options
Diameter (Metric) Face:
35 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Face
52-6 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 52-6 Supplier Epredia™ Supplier No. 526
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Deliver precise and forceful blows with the Epredia™ Shandon™ Lead-Filled Mallet, with a 1.33 in. (35mm) face and 9.5 in. (24.5cm) handle.

Features:

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship

Specifications

Diameter (Metric) Face 35 mm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.