Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Liston Bone Shears

Catalog No. 500 Shop All Epredia Products
Change view
Click to view available options
Length (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
500 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 500 Supplier Epredia™ Supplier No. 500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cut with precision using Epredia™ Shandon™ Liston Bone Shears, featuring a screw-pivot design.

Consistent Quality

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship

Specifications

Grade Standard
Length (English) 7.5 in.
Length (Metric) 19.1 cm
Product Type Liston Bone Shears
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.