Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon-Mount™

Catalog No. 9990435 Shop All Epredia Products
Change view
Click to view available options
Volume (Metric):
60 mL
120 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
9990435 500 mL
1900331 60 mL
1900333 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 9990435 Supplier Epredia™ Supplier No. 9990435
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform quick, high-quality conventional coverslipping with Shandon-Mount™ permanent mounting medium.

  • Overnight-drying liquid cover slip
  • Toluene base
  • Refractive index: 1.495 ±0.005 (dry)
  • Viscosity: Low (72-120 cps at 22°C)

Specifications

Product Type Mounting Medium
Volume (Metric) 500 mL
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.