Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Multi-Spot Slides

Catalog No. p-4531229 Shop All Epredia Products
Change view
Click to view available options
Description:
6mm Wells
9mm Wells
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
99-910-90 6mm Wells
99-910-95 9mm Wells
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 99-910-90 Supplier Epredia™ Supplier No. 9991090
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wash and reuse Epredia™ Shandon™ Multi-Spot Slides, featuring a coating that allows for several cleanings.

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Type Multispot Slide
Material Glass
Color Plain
Description 6mm Wells
Diameter (Metric) 6 mm Wells
Height (Metric) 6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.