Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Peel-A-Way™ Disposable Embedding Molds

Catalog No. 1830 Shop All Epredia Products
Change view
Click to view available options
Dimensions (L x W x H):
22 x 22 x 20 mm
22 x 30 x 20 mm
22 x 40 x 20 mm
22x22 to 12x12 mm, 20 mm deep
Shape:
Rectangular
Square
Truncated, tapered
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Shape
18-30 22 x 30 x 20 mm Rectangular
18-41 22 x 40 x 20 mm Rectangular
22-19 22 x 22 x 20 mm Square
12-20 22x22 to 12x12 mm, 20 mm deep Truncated, tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-30 Supplier Epredia™ Supplier No. 1830
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Promote rapid paraffin hardening with Epredia Peel-A-Way Disposable Embedding Molds.

  • Constructed of rigid transparent plastic.

Specifications

Product Type Embedding Mold
Material Plastic
Dimensions (L x W x H) 22 x 30 x 20 mm
Disposable Single-use
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.