Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Premium Virchow Double Edge Brain Knives, Double Edge, 8.5 in. (21.6cm) blade

Catalog No. 3120008 Shop All Epredia Products
Change view
Click to view available options
Length (English) Blade:
7 in.
8.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Blade
3120008 8.5 in.
22-045-459 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 3120008 Supplier Epredia™ Supplier No. 3120008

missing translation for 'validMainframeMsg'

Epredia™ Shandon Premium Virchow Double Edge Brain Knives are available in two sizes.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship

Specifications

Product Type Dissecting Knife
Length (English) Blade 8.5 in.
Length (Metric) Blade 21.6 cm
Description Premium Center Point Blade
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.