Learn More
Epredia™ Shandon™ Rib Shears, Curved, Locked, Separates at Pivot, 9 in. (22.9cm)
Shop All Epredia ProductsDescription
Consistent Quality
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
Specifications
Specifications
| Blade Style | Curved |
| Grade | Standard |
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
| Description | Screw Pivot, 1 Spring, Standard |
| Product Type | Rib Shears |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.