Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Round Autopsy Saw Blade

Catalog No. 22045491 Shop All Epredia Products
Change view
Click to view available options
Arbor Included:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Arbor Included
22-045-491 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-491 Supplier Epredia™ Supplier No. 10004

missing translation for 'validMainframeMsg'

Epredia™ Shandon Round Autopsy Saw Blades are available with or without arbor.

  • Blade diameter: 2.5 in. (6.3cm) Cutting depth: 1.75 in. (44mm)
  • Permanently bonded stainless-steel arbor (10004 only)

Specifications

Arbor Included Yes
Product Type Round Autopsy Saw
Depth (English) Cutting 1.75 in.
Depth (Metric) Cutting 44 mm
Diameter (English) Blade 2.5 in.
Diameter (Metric) Blade 6.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.