Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Russian Thumb Forceps, Circular Serrated Tips, standard, 8 in. (20.3cm)

Catalog No. 76552 Shop All Epredia Products
Change view
Click to view available options
Grade:
Premium
Length (Metric):
20.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Length (Metric)
76-552 Premium 20.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 76-552 Supplier Epredia™ Supplier No. 76552

missing translation for 'validMainframeMsg'

Epredia™ Shandon Russian Thumb Forceps are available in premium and standard grades.

Features:

  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship
  • Available in three lengths
  • Come in premium or standard grades

Specifications

Product Type Russian Thumb Forceps
Grade Premium
Length (English) 8 in.
Length (Metric) 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.