Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Scalpel Blade No. 11, Sterile, 1.6 in.(4cm)

Catalog No. 3120030 Shop All Epredia Products
Change view
Click to view available options
Quantity:
100/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
3120030 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3120030 Supplier Epredia™ Supplier No. 3120030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cut precisely with the Epredia™ Shandon™ Scalpel Blade No. 11, which is 1.6 in. (4cm) in length.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Quality patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Defect-free in material and workmanship

Specifications

Product Type #11
Length (English) 1.6 in.
Length (Metric) 4 cm
Quantity 100/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.