Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Specimen Object Disks, 29mm

Catalog No. 22045480 Shop All Epredia Products
Click to view available options
Diameter (Metric):
22mm
29mm
38mm
51mm
This item is not returnable. View return policy

Catalog No. 22-045-480

Supplier: Epredia™ 8004

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Employ chrome-plated disks precisely machined to accurate dimensions with Epredia™ Shandon™ Specimen Object Disks.

Alerts:
  • Not for use on Epredia™ Cryostats.

Specifications

Diameter (Metric) 51mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.