Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Shandon™ Straight Sharp/Sharp Dissecting Scissors, standard, 4.5 in. (11.4cm)
Shop All Epredia Products
Click to view available options
Length (Metric):
11.4 cm
14 cm
16.5 cm
Grade:
Premium
Standard
Description
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Guaranteed to be free from defects in material and workmanship
Specifications
Specifications
Product Type | Dissecting Scissors |
Blade Style | Straight |
Grade | Standard |
Length (English) | 6.5 in. |
Length (Metric) | 16.5 cm |
Tip Style | Sharp/Sharp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction