Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads

Catalog No. 56411 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Biopsy Sample Pad
Formaldehyde Neutralizer Pad
Quantity:
100/Cs.
25/Cs.
400/Cs.
50/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
56-411 Formaldehyde Neutralizer Pad 50/Cs.
54-11 Biopsy Sample Pad 400/Cs.
56-41 Formaldehyde Neutralizer Pad 400/Cs.
56-43 Formaldehyde Neutralizer Pad 100/Cs.
56-431 Formaldehyde Neutralizer Pad 25/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 56-411 Supplier Epredia™ Supplier No. 56411
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Absorb and lock in liquids with Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads.

  • Fiber resists tearing, even when saturated
  • Formaldehyde neutralizer pads reduce exposure by chemically bonding with formaldehyde, resulting in the encapsulation of vapors—ideal for grossing areas and autopsy work
  • Clinical pads work as surgical cutting board pads, dissecting pads, autopsy table pads and liners for body trays and cadaver bags

Specifications

Product Type Formaldehyde Neutralizer Pad
Filter Type Formaldehyde
Length (English) 10 in.
Quantity 50/Cs.
Width (English) 8 in.
Width (Metric) 203.2 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.