Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Xylene Substitute Mountant

Catalog No. 9999122 Shop All Epredia Products
Change view
Click to view available options
Volume (Metric):
60 mL
120 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
9999122 500 mL
1900231 60 mL
1900233 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 9999122 Supplier Epredia™ Supplier No. 9999122
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Employ all routine xylene-substitute clearing agents with the Epredia™ Xylene Substitute Mountant.

  • Permanent, organic mounting medium
  • Toluene base
  • Refractive index: 1.495 ±0.005 (dry)
  • Viscosity: Medium (120-265 cps at 24°C)

Specifications

Product Type Xylene Substitute
Volume (Metric) 500 mL
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.