Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oak Ridge Sharps Container with Flip Lid

Catalog No. 22730447
Change view
Click to view available options
Capacity (Metric):
7.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-730-447 7.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-730-447 Supplier Oak Ridge Supplier No. 0320150F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for multi purpose use

  • Designed for Multi purpose use
  • Flip Lid maximizes usable container volume for larger sharps
  • Shatter and puncture-resist
  • FDA Approved

Specifications

Capacity (Metric) 7.5 L
Closure Type Flip Top
Closure Color Transparent
Capacity (English) 2 gal.
Color Red
Dimensions (L x W x H) 10.3 x 7.0 x 10.1 in.
Disposable Single-use
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.