Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oak Ridge Sharps Container with Rotating Rotary Lid

Catalog No. 22730437
Change view
Click to view available options
Capacity (English):
2.2 qt.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-730-437 2.2 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-730-437 Supplier Oak Ridge Supplier No. 0322150R
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use as transportable container with rotating lid to allow for safe disposal of larger sharps, includes needle unwinder.

  • Horizontal drop maximizes usable container volume for larger sharps
  • Permanent lock for final disposal
  • For use by professional health caregivers
  • Puncture-resistant, transparent body allows for easy viewing

Specifications

Capacity (Metric) 2.1 L
Capacity (English) 2.2 qt.
Dimensions (L x W x H) 4.41 x 6.32 x 6.33 in.
Opening Size (English) 4.00 in.
Opening Size (Metric) 102 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.