Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sheathed Metal Cable - 16 ft.

Catalog No. 19104111 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-111 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-111 Supplier Brady™ Supplier No. 50953
Add to Cart
Add to Cart

Package includes cable attachment only; use with All Purpose Cable Lockout Device (sold separately)

  • All Purpose Cable Lockout bodies are made of rugged impact-modified glass-filled nylon for superior chemical, corrosion and temperature resistance

Specifications

Product Type Cable
Color Red
Material Metal
Diameter (English) 0.1875 in.
Length (English) 16 ft.
Quantity 1 Ea.
Width (Metric) 156.21 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.