Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger New Age Industrial Ventilated Shelf, Aluminum, 60 in. x 18 in., 1,100 lb. Capacity, 1 ea.

Catalog No. 502785841
Encompass_Preferred

This ventilated shelf is built to accommodate heavy loads in a variety of environments, including coolers, freezers, and general storage areas. Constructed from high-quality aluminum, it provides a durable, lightweight solution for demanding organizational needs.

  • Capacity of 1,100 lb
  • Dimensions of 60 in. x 18 in.
  • Ventilated design with 4 in. spacing between laterals
  • Heavy-duty 13 ga construction
  • Tubing framework of 1.25 in. x 1.25 in. with .070 in. walls
  • NSF certified
  • Lifetime guarantee against rust and corrosion
  • One-year guarantee against workmanship and material defects

Catalog No. 50-278-5841 Supplier Grainger Supplier No. 18K914
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ventilated shelf is built to accommodate heavy loads in a variety of environments, including coolers, freezers, and general storage areas. Constructed from high-quality aluminum, it provides a durable, lightweight solution for demanding organizational needs.

  • Capacity of 1,100 lb
  • Dimensions of 60 in. x 18 in.
  • Ventilated design with 4 in. spacing between laterals
  • Heavy-duty 13 ga construction
  • Tubing framework of 1.25 in. x 1.25 in. with .070 in. walls
  • NSF certified
  • Lifetime guarantee against rust and corrosion
  • One-year guarantee against workmanship and material defects

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.