Learn More
Description
Additional shelves for customers who need increased organization and storage options in TSE Series Laboratory Refrigerators and Freezers
- Additional shelves
- Easy installation
- high quality coated shelves
- Max 40 kg (88 lb.) per shelf
- Max. 30 kg (66 lb.) per shelf
Specifications
Specifications
| Type | Shelf |
| Capacity (Metric) | Max 40 kg (88 lb.) per shelf |
| For Use With (Equipment) | Refrigerator/Freezer 4 ft. |
| Includes | 1 Shelf |
| Quantity | 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.