Learn More
Description
Get maximum flexibility for your incubator or environmental chamber with these Thermo Scientific™ Incubator and Environmental Chamber accessories.
Specifications
Specifications
| Dimensions (D x W) Shelf | 18.4 x 18.4 in. (46.8 x 46.8 cm) |
| For Use With (Equipment) | Steri-Cycle™ Direct Heat, Steri-Cycle™ Water Jacket Series 2, Steri-Cycle™ Water Jacket Series 3, and Steri-Cycle™ 185 Pro Series CO2 Incubators |
| Lighting | LED |
| Material | Stainless Steel |
| No. of Shelves | 1 |
| Type | Shelf Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.