Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Shelf

Catalog No. 07201061 Shop All Corning Products
Change view
Click to view available options
Dimensions (L x W):
8.66 x 7.08 in. ( 22 x 18 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
07-201-061 8.66 x 7.08 in. ( 22 x 18 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-201-061 Supplier Corning™ Supplier No. 6801
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

For Use With: Mini Incubator

Shelves can be placed at two points within the corrosion resistant chamber
TRUSTED_SUSTAINABILITY

Specifications

Description Additionial Shelf for Corning Mini Incubator
Dimensions (L x W) 8.66 x 7.08 in. ( 22 x 18 cm)
Length (English) 8.66 in
Length (Metric) 22 cm
Width (English) 7.08 in
Width (Metric) 18 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.