Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Shell vial for Waters Wisp 48 Position Carousel

Catalog No. 111011988 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-101-1988 Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1988 Supplier MilliporeSigma™ Supelco™ Supplier No. 854189

Eliminate the need for glass vialsand inserts

  • No tedious laboratory assembly is required.
  • These vials work in 48-position autosamplers.
  • Precise conical design permits maximum sample evacuation.
  • They are more effective and cost efficient than standard glass vials and inserts.
  • The starburst design in the snap plug allows easy penetration.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 14.65 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 100
For Use With (Equipment) Waters Wisp 48 Position Carousel
Height (Metric) 44.6 mm
Product Type Closure type white polyethylene cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.