Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Shell Vials with Plugs

Catalog No. 111008982 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
No. per Pack:
200
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
11-100-8982 1000
11-101-0947 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-8982 Supplier MilliporeSigma™ Supelco™ Supplier No. 24728
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vials are manufactured from chemically resistant, low extractable borosilicate glass

  • Have a uniform wall thickness and annealed top.
  • Natural color virgin polyethylene push-in caps are included in each kit.
  • These products meet or exceed original equipment manufacturer's requirements
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 8 mm
Material Clear Glass
Volume (Metric) 0.75 mL
No. per Pack 1000
Height (Metric) 35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.