Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Shelter-In-Place/Lockdown Bucket Kit
SDP

Catalog No. 17985130
Change view
Click to view available options
Weight (English):
25 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-985-130 25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-130 Supplier Ready America Supplier No. 70510
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stocked supply of food and water to sustain five people for 72 hours.

  • The bucket is stocked with a carefully-stocked supply of food and water to sustain five people for the critical first 72 hours of an emergency situation
  • Ponchos, blankets, and dust masks provide protection from the elements and hygiene products like toothbrushes and toothpaste are included as well as a first-aid kit
  • For a lockdown situation with this secure and waterproof bucket of emergency supplies
  • Available for 5 person including first aid kit

Specifications

Product Type Lockdown Bucket Kit
Dimensions (L x W x H) 12 x 12 x 15 in.
For Use With (Application) Lockdown Situation
Includes First Aid Kit
Weight (English) 25 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.