Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators

Catalog No. 13998206
Change view
Click to view available options
Depth (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
Width (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
38.74 in.
For Use With (Equipment):
Adv Prot OMH400/Gen Inc IGS400, 400l
Adv Prot OMH750/Gen Inc IGS750, 750l
Adv Prot/Gen Incubator 400l
Adv Prot/Gen Incubator 750l
Heratherm Adv Prot Incubator 100l
Heratherm Adv Prot Incubator 180l
Heratherm Adv Prot Oven 750I 400V
Heratherm Adv Protocol Incubator 60l
Heratherm Compact Incubator
Heratherm General Incubator 100L
Heratherm General Incubator 180l
Heratherm General Incubator 60l
Length (English):
12.9 in.
17.2 in.
20.7 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English) For Use With (Equipment) Length (English)
13-998-206 14.8 in. 14.8 in. Heratherm General Incubator 100L 12.9 in.
13-998-200 11.4 in. 11.4 in. Heratherm Compact Incubator -
13-998-207 12.9 in. 12.9 in. Heratherm General Incubator 180l 12.9 in.
13-998-205 14.8 in. 14.8 in. Heratherm General Incubator 60l 12.9 in.
13-998-209 12.9 in. 12.9 in. Heratherm Adv Prot Incubator 100l 17.2 in.
13-998-208 12.9 in. 12.9 in. Heratherm Adv Protocol Incubator 60l 12.9 in.
13-998-210 19.8 in. 19.8 in. Heratherm Adv Prot Incubator 180l 17.2 in.
50135241H 21.06 in. 21.06 in. Adv Prot/Gen Incubator 400l 20.7 in.
50135242H 21.06 in. 38.74 in. Adv Prot/Gen Incubator 750l -
50135245H 21.06 in. 21.06 in. Adv Prot OMH400/Gen Inc IGS400, 400l -
50135244H 20.2 in. 20.2 in. Heratherm Adv Prot Oven 750I 400V -
50135246H 21.06 in. 21.06 in. Adv Prot OMH750/Gen Inc IGS750, 750l -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-998-206 Supplier Thermo Scientific™ Supplier No. 50127771
Only null left
Add to Cart
Add to Cart

Perforated and wire mesh shelves

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Heratherm General Incubator 100L
Type Shelf
Includes (2) Shelf Supports
Material Stainless Steel
No. of Shelves 2
Length (English) 12.9 in.
Width (English) 14.8 in.
Width (Metric) 37.5 cm
Depth (English) 14.8 in.
Depth (Metric) 37.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.