Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Shepherd Stem Mount Swivel Caster, 3 in Dia, TPR, Plain Bearing

Catalog No. 5000513227
Encompass

The Shepherd 101994 is a stem mount swivel caster designed for general purpose applications. It features a 3 in diameter TPR wheel, a plain bearing, and a 3/8-16 x 1-1/2 in threaded stem for secure mounting. This caster offers a load capacity of 110 Lb and is constructed with hardened-heat treated components for durability.

  • Stem type: Threaded stem
  • Swivel enabled
  • Wheel diameter: 3 in
  • Wheel material: TPR, rubber
  • Bearing type: Plain
  • Construction: Hardened-heat treated
  • Finish: Zinc
  • Application: General purpose
  • Load capacity: 110 Lb

Catalog No. 50-005-13227 Supplier MSC Supplier No. 06466205
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Shepherd 101994 is a stem mount swivel caster designed for general purpose applications. It features a 3 in diameter TPR wheel, a plain bearing, and a 3/8-16 x 1-1/2 in threaded stem for secure mounting. This caster offers a load capacity of 110 Lb and is constructed with hardened-heat treated components for durability.

  • Stem type: Threaded stem
  • Swivel enabled
  • Wheel diameter: 3 in
  • Wheel material: TPR, rubber
  • Bearing type: Plain
  • Construction: Hardened-heat treated
  • Finish: Zinc
  • Application: General purpose
  • Load capacity: 110 Lb

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.