Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ SHIELD™ Floor and Wall Protector for LTX™ and ADX™ Dispensers
SDP

Catalog No. 19043891 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Black
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-891 White
19-043-890 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-043-891 Supplier GOJO™ Supplier No. 1045WHT12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protects floors and walls against splashes and drips caused by typical use.

  • Attachment for bottom of dispenser
  • Protects floors, walls and countertops
  • Attaches to any ADX™ or LTX™ dispenser
  • Easy to install
TRUSTED_SUSTAINABILITY

Specifications

Product Type Floor and Wall Protector
Color White
Length (Metric) 3.7 cm
Width (English) 3.79 in.
Width (Metric) 3.79 cm
Height (English) 6.16 in.
Height (Metric) 6.16 cm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
For Use With (Equipment) ADX™ and LDX™ Dispenser
Quantity 12/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.