Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SHIMPO Contact Tachometer, 0.006% Accuracy, 25000 RPM Max, 0.001 RPM Resolution

Catalog No. 5000529445
Encompass

This contact tachometer provides precise rotational speed measurements. It is designed for various industrial and laboratory applications, offering high accuracy and resolution for reliable data collection.

  • Measures rotational speed with contact method.
  • Achieves high accuracy of 0.006% ±1 digit for high RPM ranges.
  • Capable of measuring up to 25,000 RPM.
  • Offers a fine resolution of 0.001 RPM for detailed readings.
  • Includes batteries for immediate use.
  • Features a meter width of 60 mm and a length of 7.185 inches.
  • Equipped with an LCD display.
  • Measures a minimum of 0.10 RPM.
  • Powered by two AA batteries.
  • Comes with accessories including funnel adapter, extension shaft, carrying case, master wheel, cone adapters, and an NIST certificate.

Catalog No. 50-005-29445 Supplier MSC Supplier No. 04131645
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This contact tachometer provides precise rotational speed measurements. It is designed for various industrial and laboratory applications, offering high accuracy and resolution for reliable data collection.

  • Measures rotational speed with contact method.
  • Achieves high accuracy of 0.006% ±1 digit for high RPM ranges.
  • Capable of measuring up to 25,000 RPM.
  • Offers a fine resolution of 0.001 RPM for detailed readings.
  • Includes batteries for immediate use.
  • Features a meter width of 60 mm and a length of 7.185 inches.
  • Equipped with an LCD display.
  • Measures a minimum of 0.10 RPM.
  • Powered by two AA batteries.
  • Comes with accessories including funnel adapter, extension shaft, carrying case, master wheel, cone adapters, and an NIST certificate.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.