Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Ship Scraper Blade Only
SDP

Catalog No. 19174265 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-265 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-265 Supplier Ampco Supplier No. S275
Add to Cart
Add to Cart

Versatile tool used for scraping the bottoms of ships. Frequently purchased with Ampco deck scraper or rust scraper. Corrosion-resistant and non-sparking. No handle included.

  • Blade only
  • Weight: 0.40 lb.
  • Blade size: 4 in. by 2 and 3/4 in.

Specifications

Product Type Ship Scraper Blade
Length (English) 4 in.
Height (English) 2 -3/4 in.
Includes Scraper Blade Only
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.