Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST™ SHL2R Safety Helmet Light

Catalog No. 19012112
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-112 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-112 Supplier COAST™ Supplier No. 30916
Only null left
Add to Cart
Add to Cart

Dual power helmet light with pure beam focusing optic and twist focus. Includes high, medium, and low power options.

Illuminate safer work. Designed to enhance your vision while also keeping your hands free, the Dual Power SHL2R safety helmet light mounts securely to your safety gear and shines bright on your job.

  • Affix the light to your helmet with one of three mounting options: The curved helmet base has a 3M™ adhesive backing to stick securely to the side of your helmet.
  • For KASK-style helmets, use the included clip to attach the light into one of the helmet's slots.
  • Or for baseball caps, use the clip to position the light right where you need it.
  • Once your chosen mount is in place, attach and detach the light itself using the high-strength magnet system.
  • An oversized switch allows for easy operation even with gloves on. Featuring the COAST PURE BEAM™ optic, the SHL2R transitions seamlessly between Ultra View Flood Beam and BULLS-EYE™ Spot Beam, peaking at 500 lumens with a max beam length of 100 meters (328 feet).
  • The COAST Dual Power system runs this jobsite sidekick on three AAA alkaline batteries for up to 8 hours but can also be upgraded to run on a ZITHION-X™ ZX350 rechargeable lithium battery (purchased separately).
  • The SHL2R is constructed of heavy-duty polymer to IP54 specifications for water resistance and dust resistance.

Specifications

Light Source LED
Voltage 3.7 V
Weight (English) 0.6 oz.
Weight (Metric) 0.02 kg
Battery Run Time Between 9.5 Hours and 12 Hours
Battery Type USB-C Rechargeable
Beam Distance 344 ft.
Case Material Heavy Duty Polymer
Certifications/Compliance IP54
Color Black
Content And Storage Two ZX350 Batteries, Helmet Insert, Adhesive, Hat Clip
Controller Type Switch
Depth (English) 2.4 in.
Depth (Metric) 60.96 kg
Description SHL2R Safety Helmet Light
Diameter (English) Head 0.94 in.
Diameter (Metric) Head 24 mm
Dimensions (L x W) 2.4 x 3.7 in.
Dimensions (L x W x H) 2.4 x 3.7 x 6.9 in.
For Use With (Application) Helmet
For Use With (Equipment) Various
Height (English) 6.9 in.
Height (Metric) 175.26 mm
Includes ZX350 ZITHION-X Rechargeable Battery
Length (English) 2.4 in.
Length (Metric) 60.96 mm
Lens Material PMMA Plastic
Material Heavy Duty Polymer
Model SHL2R
Mounting Magnetic
Output 500 Lumens
Packaging Quantity 1 Ea.
Shape Rectangular
Width (English) 3.7 in.
Width (Metric) 93.98 mm
Warranty Lifetime
Product Type Helmet-mounted Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.