Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Shodex DC-613 Column, 6 μm, 6 mm ID, 150 mm Length

Catalog No. 50785345 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Shodex DC-613 Column from Waters Corporation is designed to primarily support legacy methods. It is a polymeric reverse phase column suitable for applications requiring a broad pH range.

  • Separation mode: reversed phase
  • Particle substrate: polymer
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Particle shape: spherical
  • Particle size: 6 μm
  • Endfitting type: Parker-style
  • Pore size: 1000 Å
  • Format: column
  • System: HPLC
  • Inner diameter: 6 mm
  • Length: 150 mm
  • Units per package: 1 pack

Catalog No. 50-785-345 Supplier Waters Corp Supplier No. WAT034223
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Shodex DC-613 Column from Waters Corporation is designed to primarily support legacy methods. It is a polymeric reverse phase column suitable for applications requiring a broad pH range.

  • Separation mode: reversed phase
  • Particle substrate: polymer
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Particle shape: spherical
  • Particle size: 6 μm
  • Endfitting type: Parker-style
  • Pore size: 1000 Å
  • Format: column
  • System: HPLC
  • Inner diameter: 6 mm
  • Length: 150 mm
  • Units per package: 1 pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.