Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Guard Column, 4.6 mm, 10 mm, 6 μm Particle Size, Reversed Phase

Catalog No. 50785348 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard column primarily supports legacy methods. It features polymeric reverse phase columns suitable for applications requiring a broad pH range.

  • Separation mode: Reversed phase
  • Polymer particle substrate
  • pH range of 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Spherical particle shape
  • 6 μm particle size
  • Parker-style endfitting type
  • Guard column format
  • HPLC system compatibility
  • 4.6 mm inner diameter
  • 10 mm length
  • 1 unit per package

Catalog No. 50-785-348 Supplier Waters Corp Supplier No. WAT034227
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard column primarily supports legacy methods. It features polymeric reverse phase columns suitable for applications requiring a broad pH range.

  • Separation mode: Reversed phase
  • Polymer particle substrate
  • pH range of 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Spherical particle shape
  • 6 μm particle size
  • Parker-style endfitting type
  • Guard column format
  • HPLC system compatibility
  • 4.6 mm inner diameter
  • 10 mm length
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.