Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex Column, 6 μm, 6 mm ID x 150 mm, Reversed Phase

Catalog No. 50785344 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Shodex DE-613 Column is a polymeric reversed-phase column for HPLC applications, designed to support legacy methods. It offers versatility with a broad pH range from 2 to 12. Featuring spherical particles of 6 μm and a pore size of 1000 Å, it ensures efficient separations. With an inner diameter of 6 mm and a length of 150 mm, it withstands pressures up to 6000 psi (415 Bar) and has a Parker-style endfitting. Each package contains one column.

  • Polymeric reversed-phase column
  • Supports legacy methods
  • Broad pH range compatibility (2 to 12 pH)
  • High-pressure tolerance up to 6000 psi (415 Bar)
  • Spherical particle shape for consistent performance
  • 6 μm particle size
  • 1000 Å pore size
  • Parker-style endfitting
  • Pre-packed in water
  • Designed for HPLC systems
  • Dimensions: 6 mm ID x 150 mm length
  • Available as a single pack

Catalog No. 50-785-344 Supplier Waters Corp Supplier No. WAT034221
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Shodex DE-613 Column is a polymeric reversed-phase column for HPLC applications, designed to support legacy methods. It offers versatility with a broad pH range from 2 to 12. Featuring spherical particles of 6 μm and a pore size of 1000 Å, it ensures efficient separations. With an inner diameter of 6 mm and a length of 150 mm, it withstands pressures up to 6000 psi (415 Bar) and has a Parker-style endfitting. Each package contains one column.

  • Polymeric reversed-phase column
  • Supports legacy methods
  • Broad pH range compatibility (2 to 12 pH)
  • High-pressure tolerance up to 6000 psi (415 Bar)
  • Spherical particle shape for consistent performance
  • 6 μm particle size
  • 1000 Å pore size
  • Parker-style endfitting
  • Pre-packed in water
  • Designed for HPLC systems
  • Dimensions: 6 mm ID x 150 mm length
  • Available as a single pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.