Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex Guard Column, Reversed Phase, 4.6 mm, 10 mm, 6 μm

Catalog No. 50785347 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard column supports legacy reversed-phase chromatography methods and protects analytical columns from contaminants, extending their lifespan.

  • Designed for legacy reversed-phase chromatography methods.
  • Utilizes durable polymeric reverse phase technology, offering enhanced chemical stability.
  • Protects analytical columns from contaminants and prolongs column life.
  • Compatible with a wide variety of sample types.
  • Maintains consistent performance across a broad pH range (2 to 12).
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 6 μm.
  • Inner diameter: 4.6 mm.
  • Length: 10 mm.
  • System: HPLC.
  • Application: Protein.
  • Units per package: 1.

Catalog No. 50-785-347 Supplier Waters Corp Supplier No. WAT034225
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard column supports legacy reversed-phase chromatography methods and protects analytical columns from contaminants, extending their lifespan.

  • Designed for legacy reversed-phase chromatography methods.
  • Utilizes durable polymeric reverse phase technology, offering enhanced chemical stability.
  • Protects analytical columns from contaminants and prolongs column life.
  • Compatible with a wide variety of sample types.
  • Maintains consistent performance across a broad pH range (2 to 12).
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 6 μm.
  • Inner diameter: 4.6 mm.
  • Length: 10 mm.
  • System: HPLC.
  • Application: Protein.
  • Units per package: 1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.