Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex DS-G Guard Column, 6 μm, 4.6 mm × 10 mm

Catalog No. 50785346 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard column primarily supports legacy methods. It is a polymeric reversed phase column suitable for applications requiring a broad pH range.

  • Reversed phase separation mode.
  • Polymer particle substrate.
  • pH range of 2 to 12.
  • Maximum pressure of 6000 psi (415 bar).
  • Spherical particle shape.
  • Particle size of 6 μm.
  • Parker-style endfitting type.
  • Guard column format.
  • Compatible with HPLC systems.
  • Inner diameter of 4.6 mm.
  • Length of 10 mm.
  • One unit per package.

Catalog No. 50-785-346 Supplier Waters Corp Supplier No. WAT034224
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard column primarily supports legacy methods. It is a polymeric reversed phase column suitable for applications requiring a broad pH range.

  • Reversed phase separation mode.
  • Polymer particle substrate.
  • pH range of 2 to 12.
  • Maximum pressure of 6000 psi (415 bar).
  • Spherical particle shape.
  • Particle size of 6 μm.
  • Parker-style endfitting type.
  • Guard column format.
  • Compatible with HPLC systems.
  • Inner diameter of 4.6 mm.
  • Length of 10 mm.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.