Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex K-805 Column, 5 μm, 8 mm ID, 300 mm Length

Catalog No. 50785327 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are designed to support legacy methods and offer ultrahigh efficiency for GPC applications. They can operate within a broad pH range of 2 to 12 and sustain a maximum pressure of 6000 psi (415 Bar).

  • Supports legacy methods and offers ultrahigh efficiency for GPC applications.
  • Separation mode: SEC/GPC.
  • Particle substrate: Polymer.
  • pH range: 2 to 12.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Endfitting type: Parker-style.
  • Format: Column.
  • Packing solvent: Chloroform.
  • System: HPLC.
  • Inner diameter: 8 mm.
  • Length: 300 mm.
  • Units per package: 1.

Catalog No. 50-785-327 Supplier Waters Corp Supplier No. WAT034112
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are designed to support legacy methods and offer ultrahigh efficiency for GPC applications. They can operate within a broad pH range of 2 to 12 and sustain a maximum pressure of 6000 psi (415 Bar).

  • Supports legacy methods and offers ultrahigh efficiency for GPC applications.
  • Separation mode: SEC/GPC.
  • Particle substrate: Polymer.
  • pH range: 2 to 12.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Endfitting type: Parker-style.
  • Format: Column.
  • Packing solvent: Chloroform.
  • System: HPLC.
  • Inner diameter: 8 mm.
  • Length: 300 mm.
  • Units per package: 1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.