Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 5 μm, 8 mm ID, 300 mm Length

Catalog No. 50785331 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is an ultrahigh efficiency GPC column primarily designed to support legacy methods.

  • Separation mode: SEC/GPC
  • Particle substrate: Polymer
  • pH range: 2 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Format: Column
  • Packing solvent: DMF
  • System: HPLC
  • Inner diameter: 8 mm
  • Length: 300 mm

Catalog No. 50-785-331 Supplier Waters Corp Supplier No. WAT034119
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is an ultrahigh efficiency GPC column primarily designed to support legacy methods.

  • Separation mode: SEC/GPC
  • Particle substrate: Polymer
  • pH range: 2 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Format: Column
  • Packing solvent: DMF
  • System: HPLC
  • Inner diameter: 8 mm
  • Length: 300 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.