Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex Column, 7 μm, 8 mm ID, 300 mm Length

Catalog No. 50785332 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column primarily supports legacy methods and is designed for ultrahigh efficiency GPC separations. It features a polymer particle substrate and is suitable for various analytical applications.

  • Ultrahigh efficiency GPC separations
  • Separation mode: SEC/GPC
  • Polymer particle substrate
  • Particle size: 7 μm
  • Inner diameter: 8 mm
  • Length: 300 mm
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Spherical particle shape
  • Parker-style endfitting
  • Packing solvent: DMF
  • System: HPLC

Catalog No. 50-785-332 Supplier Waters Corp Supplier No. WAT034120
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column primarily supports legacy methods and is designed for ultrahigh efficiency GPC separations. It features a polymer particle substrate and is suitable for various analytical applications.

  • Ultrahigh efficiency GPC separations
  • Separation mode: SEC/GPC
  • Polymer particle substrate
  • Particle size: 7 μm
  • Inner diameter: 8 mm
  • Length: 300 mm
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Spherical particle shape
  • Parker-style endfitting
  • Packing solvent: DMF
  • System: HPLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.