Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Shodex Column, 5 μm, 8 mm ID, 300 mm Length

Catalog No. 50785333 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Primarily supports legacy methods. Ultrahigh efficiency GPC columns.

  • Separation mode: SEC/GPC
  • Particle substrate: Polymer
  • pH range: 2 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Packing solvent: DMF
  • System: HPLC
  • Inner diameter: 8 mm
  • Length: 300 mm
  • Units per package: 1 pk

Catalog No. 50-785-333 Supplier Waters Corp Supplier No. WAT034122
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Primarily supports legacy methods. Ultrahigh efficiency GPC columns.

  • Separation mode: SEC/GPC
  • Particle substrate: Polymer
  • pH range: 2 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Packing solvent: DMF
  • System: HPLC
  • Inner diameter: 8 mm
  • Length: 300 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.