Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex Column, 10 μm, 8 mm × 300 mm

Catalog No. 50785335 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column primarily supports legacy methods and is an ultrahigh efficiency GPC column.

  • Separation mode: SEC/GPC.
  • Polymer particle substrate.
  • pH range 2 to 12.
  • Maximum pressure 6000 psi (415 Bar).
  • Spherical particle shape.
  • Particle size 10 μm.
  • Parker-style endfitting.
  • DMF packing solvent.
  • HPLC system compatibility.
  • 8 mm inner diameter.
  • 300 mm length.
  • 1 unit per package.

Catalog No. 50-785-335 Supplier Waters Corp Supplier No. WAT034124
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This column primarily supports legacy methods and is an ultrahigh efficiency GPC column.

  • Separation mode: SEC/GPC.
  • Polymer particle substrate.
  • pH range 2 to 12.
  • Maximum pressure 6000 psi (415 Bar).
  • Spherical particle shape.
  • Particle size 10 μm.
  • Parker-style endfitting.
  • DMF packing solvent.
  • HPLC system compatibility.
  • 8 mm inner diameter.
  • 300 mm length.
  • 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.