Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Shodex KF-807 Column, 18 μm, 8 mm x 300 mm

Catalog No. 50785321 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Shodex KF-807 Column is designed for SEC/GPC separation in HPLC systems. This ultrahigh efficiency GPC column primarily supports legacy methods.

  • Primarily supports legacy methods.
  • Ultrahigh efficiency GPC columns.
  • Designed for SEC/GPC separation mode.
  • Features a polymer particle substrate.
  • Operates within a pH range of 2 to 12.
  • Withstands a maximum pressure of 6000 psi (415 Bar).
  • Spherical particle shape.
  • Particle size of 18 μm.
  • Equipped with Parker-style endfitting.
  • Packed with THF solvent.
  • Suitable for HPLC systems.
  • Inner diameter of 8 mm.
  • Length of 300 mm.
  • Comes as 1 unit per package.

Catalog No. 50-785-321 Supplier Waters Corp Supplier No. WAT034104
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Shodex KF-807 Column is designed for SEC/GPC separation in HPLC systems. This ultrahigh efficiency GPC column primarily supports legacy methods.

  • Primarily supports legacy methods.
  • Ultrahigh efficiency GPC columns.
  • Designed for SEC/GPC separation mode.
  • Features a polymer particle substrate.
  • Operates within a pH range of 2 to 12.
  • Withstands a maximum pressure of 6000 psi (415 Bar).
  • Spherical particle shape.
  • Particle size of 18 μm.
  • Equipped with Parker-style endfitting.
  • Packed with THF solvent.
  • Suitable for HPLC systems.
  • Inner diameter of 8 mm.
  • Length of 300 mm.
  • Comes as 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.