Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Shodex Guard Column, 7 μm, 6 mm x 50 mm, Polymer

Catalog No. 50785352 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard column primarily supports legacy methods for sugar analysis. It is a high-performance polymeric column designed for use in HPLC systems.

  • Particle size: 7 μm
  • Dimensions: 6 mm internal diameter, 50 mm length
  • Particle substrate: Polymer
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Packing solvent: Water
  • USP classification: L19
  • Designed for sugar analysis

Catalog No. 50-785-352 Supplier Waters Corp Supplier No. WAT034244
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard column primarily supports legacy methods for sugar analysis. It is a high-performance polymeric column designed for use in HPLC systems.

  • Particle size: 7 μm
  • Dimensions: 6 mm internal diameter, 50 mm length
  • Particle substrate: Polymer
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Packing solvent: Water
  • USP classification: L19
  • Designed for sugar analysis

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.