Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex SH-1011 Column, 7 μm, 8 mm x 300 mm, 1 pk

Catalog No. 50785349 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns primarily support legacy methods. They are high performance polymeric columns designed for sugar analysis.

  • Particle size: 7 μm
  • Inner diameter: 8 mm
  • Length: 300 mm
  • pH range: 2 pH to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle substrate: Polymer
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Packing solvent: Water
  • System: HPLC
  • Units per package: 1 pk

Catalog No. 50-785-349 Supplier Waters Corp Supplier No. WAT034236
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns primarily support legacy methods. They are high performance polymeric columns designed for sugar analysis.

  • Particle size: 7 μm
  • Inner diameter: 8 mm
  • Length: 300 mm
  • pH range: 2 pH to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle substrate: Polymer
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Packing solvent: Water
  • System: HPLC
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.