Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex Guard Column, 7 μm, 6 mm x 50 mm, 1/pk

Catalog No. 50785351 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard column is designed to protect analytical columns from harmful pollutants, filtering out chemical or particle contaminants in the mobile phase stream. This action enhances the analytical performance of the column and significantly extends its lifespan. It effectively removes chemical and particle impurities, maintaining separation performance across UPLC, UHPLC, and HPLC systems.

  • Particle substrate: polymer
  • pH range: 2 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: spherical
  • Particle size: 7 μm
  • Endfitting type: Parker-style
  • Packing solvent: water
  • Compatible with HPLC, UPLC, and UHPLC systems
  • Inner diameter: 6 mm
  • Length: 50 mm
  • 1 unit per package
  • Manufactured in a cGMP, ISO 9001 certified facility
  • Packing material chromatographically tested for consistency

Catalog No. 50-785-351 Supplier Waters Corp Supplier No. WAT034243
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard column is designed to protect analytical columns from harmful pollutants, filtering out chemical or particle contaminants in the mobile phase stream. This action enhances the analytical performance of the column and significantly extends its lifespan. It effectively removes chemical and particle impurities, maintaining separation performance across UPLC, UHPLC, and HPLC systems.

  • Particle substrate: polymer
  • pH range: 2 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: spherical
  • Particle size: 7 μm
  • Endfitting type: Parker-style
  • Packing solvent: water
  • Compatible with HPLC, UPLC, and UHPLC systems
  • Inner diameter: 6 mm
  • Length: 50 mm
  • 1 unit per package
  • Manufactured in a cGMP, ISO 9001 certified facility
  • Packing material chromatographically tested for consistency

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.