Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Shodex Guard Column, 8 μm, 6 mm, 50 mm, Polymer

Catalog No. 50785353 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard column primarily supports legacy methods and is designed for sugar analysis using high performance polymeric columns.

  • High performance polymeric column construction.
  • Suitable for sugar analysis.
  • Wide pH range of 2 to 12 pH.
  • Maximum pressure of 6000 psi (415 Bar).
  • Spherical particle shape.
  • Particle size of 8 μm.
  • Parker-style endfitting.
  • Packed in water.
  • Designed for HPLC systems.
  • Inner diameter of 6 mm.
  • Length of 50 mm.
  • One unit per package.

Catalog No. 50-785-353 Supplier Waters Corp Supplier No. WAT034245
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard column primarily supports legacy methods and is designed for sugar analysis using high performance polymeric columns.

  • High performance polymeric column construction.
  • Suitable for sugar analysis.
  • Wide pH range of 2 to 12 pH.
  • Maximum pressure of 6000 psi (415 Bar).
  • Spherical particle shape.
  • Particle size of 8 μm.
  • Parker-style endfitting.
  • Packed in water.
  • Designed for HPLC systems.
  • Inner diameter of 6 mm.
  • Length of 50 mm.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.