Learn More
Description
- Disposable and convenient, they are ideal for maintaining clean environments.
- Made from a woven, semi-impervious material, they feature an elastic top for a secure fit and anti-skid soles for traction on wet surfaces.
- Shoe covers slip on easily to help prevent contamination from trace particles.
- One size fits all
- Easily slips on over shoes
- Disposable Tyvek
- Supplied in quantities of 10 pairs.
Specifications
Specifications
| Size | Universal |
| Material | Tyvek |
| Latex Free | Yes |
| Coating | None |
| Color | Gray |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | Anti-skid |
| Resistance | Liquid |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
